4.55A Corded 4-1/2 in. Angle Grinder with Coated Handle, 1000W Motor, Multifunctional&Compact
- Mfr # ZR-125BC
- Zoro # G823331050
original price:Â $49.95 , new price: $46.45 , 7 percent off
new price:Â
$
46.45
/ea
Key Features
Features
Compact
Height
4.14 in
Color
Green
Wheel Dia.
5 in
Width
5.52
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR-125BC
- Zoro #
- G823331050
- UPC #
- 812144554505
- Country of Origin
- China
Dimensions
- Height
- 4.14 in
- Wheel Dia.
- 5 in
- Width
- 5.52
- Cord Length
- 7.45 ft
- Length
- 10.64 in
- Arbor Size
- 125 mm
Details
- Features
- Compact
- Color
- Green
- Item
- Angle Grinders
- Nominal Amps
- 4.55 A
- Tools Product Type
- Power Tool
- No Load RPM
- 11000 RPM
- Power Tool Product Type
- Corded
- Corded Tool Type
- Angle Grinder
Description
Engineered for power and precision, this compact Angle Grinder is your ultimate partner for demanding tasks. Featuring a robust 1000W motor and a coated, ergonomic handle, it delivers professional-grade performance with enhanced comfort and control. Whether you're cutting, grinding, or polishing, this multifunctional tool is built to tackle a wide range of materials with ease.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.