7.64A Corded 6 in. Angle Grinder with Double Lock Pins, Locked Speed Switch, Multifunctional&Compact
- Mfr # ZR-AG-150A
- Zoro # G123331040
product price:Â
$
66.65
/ea
Key Features
Features
Compact
Cord Length
7.35 ft
Tools Product Type
Power Tool
Arbor Size
150 mm
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR-AG-150A
- Zoro #
- G123331040
- UPC #
- 863793862343
- Country of Origin
- China
- Features
- Compact
- Item
- Angle Grinders
- Tools Product Type
- Power Tool
- Color
- Green
- Nominal Amps
- 7.64 A
- No Load RPM
- 8800 RPM
- Power Tool Product Type
- Corded
- Corded Tool Type
- Angle Grinder
Dimensions
- Cord Length
- 7.35 ft
- Arbor Size
- 150 mm
- Length
- 14.97 in
- Width
- 6.7 in
- Height
- 4.73 in
- Wheel Dia.
- 6 in
Description
The NewBeat Corded 6 Inch Angle Grinder delivers powerful, precise performance for heavy-duty grinding, cutting, and polishing tasks. Engineered with safety and ease of use in mind, this compact yet versatile tool is ideal for metal fabrication, construction, and demanding DIY projects. It combines essential user-focused features to ensure control, durability, and efficiency on every job.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.