Gate Valve, 24", Carbon Steel, Flange

  • Mfr # 4371004520

  • Zoro # G808257986


product price: $9,522.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Connection Type
150# Flanged
Body Material
Carbon Steel
Stem Type
Rising
Seat Material
Steel
Max. Water Pressure - CWP
285 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371004520
Zoro #
G808257986
UPC #
-
Country of Origin
China

Dimensions

Inlet to Outlet Length
20 in
Overall Length
20 in
Pipe Size - Valves
24 in
Connection Size - Side 2
24 in
Nominal Valve Size
24 in
Handle Diameter
28.35 in
Connection Size - Side 1
24 in
Handle Height
97.68 in

Details

Connection Type
150# Flanged
Body Material
Carbon Steel
Item
Gate Valve
Stem Type
Rising
Seat Material
Steel
Max. Water Pressure - CWP
285 psi
Body Material - Valves
Carbon Steel
Wedge Material
410 Stainless Steel, Carbon Steel
Seal Material
Graphite
Valve Class
Class 150
Valve Max. Fluid Temp.
1,000 Degrees F
Bonnet Style
Bolted
Top of Handle to Inlet Center
97 17/25 in
Standards
API 598, API 600, ASME B16.34, NACE
Stem Material
Stainless Steel
Handle Type
Wheel
Handle Material
Ductile Iron
Valve Stem Type
Rising
Number of Bolt Holes
20
Number of Flange Bolt Holes
20
Bonnet Material
Carbon Steel
Operating Temperature - Minimum
-20 Degrees F
Wedge Style
Flexible
ANSI Flange Class
Class 150
Operating Temperature - Maximum
1,000 Degrees F
Maximum Pressure - Operating
285 psi
For Media
Gas, Oil, Steam, Water
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Valve Series
35

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 24 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.