Exp.Joint, SingleBulb, EPDM, 2", Flange
Mfr # 020X0661RE
Zoro # G808373266
product price:Â $594.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2 in
Bolt Hole Size
5/8 in
Overall Length
6 in
Expansion Distance
5/8 in
Bolt Hole Threading
Unthreaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
020X0661RE
Zoro #
G808373266
UPC #
-
Country of Origin
Brazil
Dimensions
Pipe Size
2 in
Bolt Hole Size
5/8 in
Overall Length
6 in
Flange Diameter
6 in
Bolt Circle Diameter
4 3/4 in
Details
Item
Expansion Joint
Expansion Distance
5/8 in
Bolt Hole Threading
Unthreaded
Maximum Vacuum Pressure
24 in Hg @ 194F
Offset Distance
3/4 in
Flange Material
EPDM
Compression Distance
1 1/2 in
Maximum Operating Pressure
225 psi @ 194F
Expansion Joint Type
Single Bulb
Number of Bolt Holes
4
Maximum Off-Center Angle
25 Degrees
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
250 Degrees F
Burst Pressure
900 psi
Features
Flanges Molded into Body, Retaining Rings
Joint Material
EPDM
Connection Type
Flanged
Reinforcement Material
Rubber Impregnated Polyester
Description
Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 900 psi, Compression Distance 1 1/2 in, Connection Type Flanged, Expansion Distance 5/8 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 6 in, Flange Material EPDM, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, Joint Material EPDM, Joint Material Finish Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.