2 1/2 in Dial, 1/4 in NPT Male Back Location, Chrome Plated Steel Case Material

  • Mfr # 103D-254B

  • Zoro # G8089131


product price:  $26.15
/ea

Key Features

Accuracy
3-2-3% of Span
Process Connection Location
Back
Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Gauge Case Material
Chrome Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103D-254B
Zoro #
G8089131
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in NPT Male
Dial Size (In.)
2 1/2 in
Connection Size
1/4" NPT Male
Length
1.87"
Diameter
2.68"
Case Diameter
2.68 in

Details

Accuracy
3-2-3% of Span
Process Connection Location
Back
Gauge Case Material
Chrome Plated Steel
Connection Location
Back
Material
Chrome Plated Steel
Range
0 to 15 psi
Max. Pressure (PSI)
15
Gauge Application
Commercial and Industrial
Pressure Range
0 to 15 psi
Maximum Pressure
15

Description

Air Gauge,2-1/2",0/15psi,1/4"CBM UClamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.