1/2 in Drive Socket Sets SAE 30 Pieces 1/2 to 1 1/4 in , Polished, J54126KV

  • Mfr # J54126KV

  • Zoro # G809017053


product price:  $588.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
30
Includes
(2) Extensions, (26) Sockets, Handle, Ratchet
Finish
Full Polish
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J54126KV
Zoro #
G809017053
UPC #
662679196288
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Standard Socket Style/Size
Standard 12-Point: 1 1/16 in , 1 1/4 in , 1 1/8 in , 1 in , 1/2 in , 11/16 in , 13/16 in , 15/16 in , 3/4 in , 5/8 in , 7/8 in , 9/16 in
Deep Socket Size
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Container Height
2 in
Standard Socket Size
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Socket Size Range
1/2 to 1 1/4 in
Container Length
16 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Container Width
11 in
Deep Socket Style/Size
Deep 12-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in
Deep Socket Sizes
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in
Standard Socket Sizes
1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 1/4 in

Details

Item
Socket Sets
Number of Pieces
30
Includes
(2) Extensions, (26) Sockets, Handle, Ratchet
Finish
Full Polish
Drive Type
Hand
Container Features
Chemical Resistant, Solvent Resistant
Number of Deep Sockets
12
Number of Standard Sockets
12
Includes Deep Sockets
Deep Sockets Included
Includes Standard Sockets
Standard Sockets Included
Measurement Type
SAE
Socket Shape
12-Point
Head Shape
Pear
Includes Drive Tools
Drive Tools Included
Includes Socket Bits
Socket Bits Included
Container Type
Tray
Includes Flex Sockets
Flex Sockets Not Included

Description

Socket Sets, Standard Socket Count/Style (12) 12-Point, Standard Socket Style/Size Standard 12-Point: 1 1/16 in , 1 1/4 in , 1 1/8 in , 1 in , 1/2 in , 11/16 in , 13/16 in , 15/16 in , 3/4 in , 5/8 in , 7/8 in , 9/16 in, Deep Socket Count/Style (12) 12-Point, Deep Socket Style/Size Deep 12-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Drive Size 1/2 in, Drive Type Hand, Full Polish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.