Round Adjustable Nipple, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 6" W, 11-1/4" L, 6" H

  • Mfr # 8040207302

  • Zoro # G8100154


product price:  $37.15
/ea

Key Features

Duct Fitting Duct Size
6"
Width
6"
For Use With
QF Duct Work
Gauge
22 ga
Height
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040207302
Zoro #
G8100154
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
6"
Width
6"
Height
6"
Inlet Diameter
6 in
Length
11-1/4"
Outlet Diameter
6 in
Duct Fitting Diameter
6 in
Duct Fitting Length
11 1/4 in
Overall Width
6 in
Overall Height
6 in
Overall Length
11 3/8 in
Material Thickness
22 ga
For Nominal Duct Diameter
6 in
Inside Diameter
6 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Adjustable Nipple
Damper Shape
Round
Duct Fitting Item
Adjustable Nipple
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Color
Silver
Application
Commercial
Type
Adjustable Nipple
Weight
1.6 lb
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
250 Degrees F
Connection Type
Clamp Together
For Duct Shape
Round
Product Type
Quick-Fit Sleeve
Shape
Straight
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Duct Compatibility
Round

Description

Adjustable Nipple, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 11 3/8 in, Weight 1.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Overall Height 6 in, Outlet Diameter 6 in, Maximum Airflow Not Applicable, Overall Width 6 in, Shape Straight, Seal Material Nitrile, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 250 Degrees F, Minimum Pressure Rating 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.