Men's Oxford Shoe, 10 1/2, Leather, Black

  • Mfr # TB0A5ZBY001

  • Zoro # G810877370


product price:  $124.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Black
Size
10 1/2
Style Number
TB0A5ZBY001
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB0A5ZBY001
Zoro #
G810877370
UPC #
194115977910
Country of Origin
China

Dimensions

Size
10 1/2
Size (PRINT)
10 1/2
Width
W

Details

Item
Oxford Shoe
Gender
Men's
Color
Black
Style Number
TB0A5ZBY001
Waterproof
No
Conductive
No
Liner Technology
Antimicrobial
Midsole Material
Foam
Construction
Cemented
Insole Technology
Anti-Fatigue
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Static Dissipative
No
Heel Definition
Defined Heel
Non Metallic Upper
No
Toe Cap Material
Composite
Insole Material
Polyurethane
Metatarsal Guard (PRINT)
No
Style Family
Oxford Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Outsole Material
Rubber
Completely Non Metallic
No
Maximum Heat Rating (PRINT)
248 Degrees F
Upper Material (PRINT)
Leather
Toe Shape
Round
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Foam
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Midsole Technology (PRINT)
Hover Spring
Upper Material
Leather
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
248 Degrees F
Oil-Resisting Sole
Yes
Midsole Technology
Hover Spring
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Oxford Shoe, Style Family Oxford Shoe, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10 1/2, Static Dissipative No, Style Number TB0A5ZBY001, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.