
Skosh 11.6 in. x 11.6 in. Glossy Grenn-Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
Mfr # APLNB88GN429A
Zoro # G811637409
product price:Â $413.99
/pk 20, $20.70/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88GN429A
Zoro #
G811637409
UPC #
840175582624
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
This green glass tile looks cool and mirrors the serene peacefulness of a river, which makes it an excellent fit for bathrooms, showers, pools and other water features. Its refreshing and revitalizing color palette creates a vibrant theme in any indoor or outdoor setting including a spa-like bath, modern kitchen backsplash, and living room accent walls. Be it your next tile backsplash or flooring detail for your home or commercial areas that presents an exciting and satisfying scenery. Combining this green tile with white cabinetry and stone countertops is a great way to obtain an energizing design aesthetic in the kitchen or bathroom. In love with a natural aesthetic but interested in adding a pop of color? This deep green tile paired with wood accents can bring the feel of nature indoors and make any room feel fresh, yet rustic. Whether you have a small accent tile design or full statement wall to feature this green tile, this elusive yet charming color is bound to inspire..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.