Electric Chain Hoist, 250 lb, 14 ft, Hook Mounted - No Trolley, 230V AC, Blue

  • Mfr # DCM Pro 1-125 1/1 H4.3 V9.6/2.4 230/60

  • Zoro # G8134646


product price:  $3,445.38
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
14 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCM Pro 1-125 1/1 H4.3 V9.6/2.4 230/60
Zoro #
G8134646
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
16 1/2 in
Housing Depth
6 13/16 in
Housing Width
10 1/2 in
Manufacturers Warranty Length
2 yr
Chain Length
14 ft
Mfr. Warranty Length
2 yr
Body Depth
6 13/16 in
Controller Cord Length
14 ft
Minimum Retracted Length
31 27/32 in
Body Length
16 1/2 in
Body Width
10 1/2 in
Maximum Lifting Length
14 ft
Lifting Hook Opening Width
30 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
14 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
32/8 fpm
Load Capacity
250 lb
Min. Between Hooks
30 in
Motor HP
0.3 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
230V AC
Amps @ Low Volts
2.9 A
Reeving
1
Brake
DC Disc
Number of Speeds
2
Control
Integrated Control Handle
Item
Electric Chain Hoist
Classification
H4
Control Cord
14 ft
Finish
Powder Coated
Lubrication
Maintenance Free for Up to 10 Yr.
Clutch
Overload Slip
Hz
60
Thermal Protection
Included
Trolley Configuration
Hook Mounted - No Trolley
Hoist IP Rating
IP55
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Current at Min. Voltage
2.9 A
Number of Load Chains
1
Fixed Lift Speed
7.9 fpm, 31.5 fpm
Trolley IP Rating
IP55
Includes Clutch
Clutch Included
Clutch Type
Overload Slip
Starts and Stops per Hour
240
Includes Brake
Brake Included
Current at Max. Voltage
2.9 A
Chain Finish
Powder Coated
Included Components
Chain Container
Pendant IP Rating
IP65
Body Material
Aluminum
Headroom
30 in
Mount Type
Hook Mounted - No Trolley
Maximum Lifting Capacity
276 lb
Brake Type
DC Current
For Outdoor Use
Yes
Lifting Hook Material
Steel
Controls
Contactor
Overload Protection Included
Yes
Number of Reeves
1
Duty Classification
H4
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Motor Horsepower
1/4 hp
Programmable
Non-Programmable
Trolley Wheel Material
Plastic
Chain Material
Steel
Lifting Hook Type
Hook with Safety Latch
Body Finish
Powder Coated
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 276 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 7.9 fpm, 31.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 14 ft, Current at Minimum Voltage 2.9 A, Current at Maximum Voltage 2.9 A, Motor Horsepower 1/4 hp, Operating Voltage 230V AC, Headroom 30 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.