Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 24V DC, Poppet, Direct Acting

  • Mfr # 6200-E60-AAC3B

  • Zoro # G8135583


product price:  $53.95
/ea

Key Features

For Media
Air, Caustics, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6200-E60-AAC3B
Zoro #
G8135583
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/8 in
Overall Length
1-13/16 in
Overall Width
1-15/32 in
Overall Height
3-7/32 in
Orifice Diameter
5/32 in

Details

For Media
Air, Caustics, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V DC
Valve Type
Poppet
Operation Type
Direct Acting
Seal Material
EPDM
Operating Pressure Differential - Maximum
75 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Application
General Purpose
Coil Insulation Class
F
Valve Design
2-Way/2-Position
Standards
CE
Electrical Connections
Wire Leads
Body Material
Glass Filled Nylon
Safe Working Water Pressure
100 psi
Coil Enclosure
Dust Tight, Water Resistant
IP Rating
IP65
Coefficient of Volume (Cv)
0.52
Ambient Temperature - Maximum
122 Degrees F
Fluid Temperature - Maximum
140 Degrees F
Frequency
60 Hz
Includes Coil
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
4
Operating Pressure Differential Water - Maximum
75 psi
Valve Positions
2-Position
Wattage
10 W
Operating Pressure Differential Light Oil - Maximum
75 psi
Ambient Temperature - Minimum
50 Degrees F
Thread Type
NPT
Includes Seal
Yes
Valve Body Style
Straight
Operating Pressure Differential Steam - Maximum
Not Rated
Environmental Rating
Outdoor
Operating Pressure Differential Air/Inert Gas - Maximum
75 psi

Description

The SPARTAN SCIENTIFIC 6200-E60-AAC3B solenoid valve is a 2-way, 2-position, normally closed valve featuring a direct-acting poppet design housed in glass filled nylon. It controls the flow of media including air, inert gases, light oil, and water. Media compatibility and operation limits defined: air, inert gas, light oil, and water; rated for operation up to 75 psi differential and up to 140°F media temperature; operates with a 24V DC power supply. It includes the coil and sealing components required for installation and operation, enabling automated flow control in pneumatic or hydraulic systems.

Key Features:

  • Valve Body Style: Straight, 2-Way/2-Position configuration
  • Operation Type: Direct Acting with normally closed starting configuration
  • Valve Type: Poppet design
  • Body Material: Glass Filled Nylon
  • Seal Material: EPDM
  • Electrical: 24V DC voltage, 10 W wattage, wire leads connection
  • Coil Enclosure: Watertight, Dust Tight with Class F insulation
  • Connection Type: NPT inlet and outlet with 3/8 in nominal pipe size and thread type
  • Flow Coefficient (Cv): 0.52
  • Orifice Diameter: 5/32 in
  • Maximum Operating Pressure Differential: 75 psi for air, inert gas, light oil, and water
  • Maximum Media Temperature: 140°F
  • Ambient Temperature Range: 50°F to 122°F
  • Overall Dimensions: Length 1-13/16 in, Width 1-15/32 in, Height 3-7/32 in
  • IP65-rated enclosure and NEMA 4 protection indicate suitability for outdoor environments
  • Includes Coil and Seal
  • Standards: CE certified

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.