Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 24V DC, Remote Pilot, Buna N

  • Mfr # 3585-020-9223B

  • Zoro # G8153932


product price:  $74.99
/ea

Key Features

For Media
Air, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3585-020-9223B
Zoro #
G8153932
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/8 in
Overall Length
2-23/32 in
Overall Height
3-3/16 in
Overall Width
1-1/2 in
Orifice Diameter
1/2 in

Details

For Media
Air, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V DC
Valve Type
Remote Pilot
Operation Type
Pilot Operated
Seal Material
Buna N
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
7 psi
Item
Solenoid Valve
Coil Enclosure
Dust Tight, Water Resistant
Valve Design
Diaphragm
Coil Insulation Class
F
Electrical Connections
Wire Leads
Application
General Purpose
Standards
CE
Body Material
Glass Filled Nylon
Safe Working Water Pressure
150 psi
IP Rating
IP65
Ambient Temperature - Minimum
50 Degrees F
Thread Type
NPT
Ambient Temperature - Maximum
122 Degrees F
Environmental Rating
Outdoor
Frequency
60 Hz
Valve Body Style
Straight
Includes Coil
Yes
Fluid Temperature - Maximum
140 Degrees F
Includes Seal
Yes
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
4
Operating Pressure Differential Water - Maximum
150 psi
Actuator Type
Internal Pilot
Operating Pressure Differential Light Oil - Maximum
150 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Wattage
6.5 W
Coefficient of Volume (Cv)
1.95
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Remote Pilot, Nominal Pipe Size 3/8 in, Orifice Diameter 1/2 in, Body Material Nylon, Coefficient of Volume (Cv) 1.95, Operating Pressure Differential Air/Inert Gas - Maximum 150 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.