Cut-Resistant Leather Gloves, Cut Level A5 , 3XL 1 PR

  • Mfr # 20-9-10750-X3L

  • Zoro # G8210477


product price:  $56.99
/pr

Key Features

ANSI/ISEA Cut Level
A5
Color
White , Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
Shirred Slip-On
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20-9-10750-X3L
Zoro #
G8210477
UPC #
063344424765
Country of Origin
China

Dimensions

Glove Size
3XL

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
White , Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Palm Material
Goatskin
Standards
ANSI/ISEA 105, ANSI/ISEA 138
Glove Back Material
Goatskin
Stitching Material
Kevlar(R)
Glove Cut
Gunn
Insulated
No
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
100 N
Thumb Style
Keystone
ANSI/ISEA Puncture Level
4
Thumb Sweat Wipe
No
Includes ID Panel
No
Waterproof
No
Hand Protection Style
Glove
Leather Color
Black
Finger Coverage
Full Finger
Rope Channel Reinforcement
No
Reflective Backing
No
Internal Reinforcement Material
Para-Aramid
Cut-Resistance Coverage
Full
Windproof
No
Includes Pull Strap
No
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
2,200 g
Glove Back Color
Black
Includes Double Palm
No
Leather Palm Process
Grain
Includes Red Palm
No
Impact Protection Style
Standard
Knuckle Protection Material
TPR
Includes Keypad Nib
No
Palm Style
Padded
Includes Pinch Point Protection
No
Includes Padded Palm
Yes
Low-Profile Impact Protection
No
Water Resistant
No
Leather Grade
Premium
Touchscreen Compatible
No
ANSI/ISEA Impact Force
6.5 kN
Leather Glove Style
Drivers
Impact Glove Type
ANSI/ISEA Rated
Glove Features
Padded Palm
Brand and Series
BDG Deny 20-9-10750
Glove Leather Grade
A
High-Visibility
No
Oil-Resistant
Yes
Palm Color
White
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Palm/Back Material
Goatskin
ANSI/ISEA Heat Level
4
Glove Insulation Material
Thinsulate(TM)
Maximum Temperature
500 Degrees F
Oil Resistant
Yes
Glove Lining Material
Unlined

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 4, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 500 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.