
40" Off White Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624104
Zoro # G822907652
product price:Â $1,731.99
/ea
Free Shipping & Returns
Key Features
Length
21.6 in
Width
40 in
Height
24.6 in
Material
Manufactured Wood
Finish
Matt White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
624104
Zoro #
G822907652
UPC #
-
Country of Origin
Spain
Dimensions
Length
21.6 in
Width
40 in
Height
24.6 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
Matt White
Includes
Sink
Base Color
Off White
Color
White
Countertop Material
Manufactured Wood
Description
The 40-inch off white wood floating bathroom vanity with white sink and two drawers brings a sleek, modern touch to your bathroom. Constructed from high-quality manufactured wood, this wall-mounted vanity features an elegant off-white finish that complements any decor. The ceramic sink, beautifully integrated into the design, offers both functionality and style. With two functional drawers equipped with soft close glides, you can enjoy seamless storage for all your essentials. Chrome drawer pulls made of durable brass enhance the vanity's upscale appearance, while ensuring easy access to your items. This exquisite piece not only maximizes space but also transforms your bathroom into a sophisticated oasis. 24.6-inch h x 40-inch w x 21.6-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.