Shop HOMEROOTS
See all product information
Create Account
36" White Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627484
Zoro # G022909470
product price:Â $1,284.99
/ea
Free Shipping & Returns
Key Features
Length
18.1 in
Width
36 in
Height
20 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627484
- Zoro #
- G022909470
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 18.1 in
- Width
- 36 in
- Height
- 20 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Base Color
- White
- Includes
- Sink
- Color
- White
- Countertop Material
- Manufactured Wood
Description
The 36-inch white wood freestanding bathroom vanity with white sink and two drawers combines modern aesthetics with practical functionality. Crafted from high-quality manufactured wood, this vanity features a stunning white finish that brightens any bathroom space. The durable ceramic sink complements the overall design while offering a clean and sleek look. With two functional drawers equipped with soft close glides, it provides ample storage for your toiletries and accessories while minimizing noise. This free-standing standard vanity not only enhances your decor but also ensures easy installation, making it a perfect choice for any contemporary bathroom. Experience a blend of style and convenience with this elegant bathroom essential, designed to meet your everyday needs effortlessly. 20-inch h x 36-inch w x 18.1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.