Shop HOMEROOTS
See all product information
48" Blue Wood Floating Bathroom Vanity With White Sink And Two Drawers
Mfr # 624127
Zoro # G122911168
product price:Â $2,524.99
/ea
Free Shipping & Returns
Key Features
Length
19 in
Width
48 in
Height
18 in
Material
Manufactured Wood
Finish
Matt Blue Space
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
624127
Zoro #
G122911168
UPC #
-
Country of Origin
Spain
Dimensions
Length
19 in
Width
48 in
Height
18 in
Details
Item
Bathroom Vanities
Material
Manufactured Wood
Finish
Matt Blue Space
Includes
Doors; Sink
Countertop Material
Manufactured Wood
Color
White
Base Color
Blue
Description
48-inch blue wood floating bathroom vanity with white sink and two drawers is a stylish addition to any modern bathroom. Crafted from manufactured wood, this vanity combines durability with contemporary design. It features a beautiful white ceramic sink that complements its striking blue base color. The wall-mounted standard installation ensures a sleek appearance while maximizing floor space. Enjoy easy access with two functional drawers equipped with soft close glides for quiet operation. The vanity also includes doors with soft close hinges, adding to its functionality and elegance. Transform your bathroom into a chic retreat with this thoughtfully designed piece that seamlessly blends aesthetics and practicality. 18-inch h x 48-inch w x 19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.