1-1/2" FNPT 304/304L SS Coupling

  • Mfr # 3000300712

  • Zoro # G8250401


product price:  $66.39
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
304/304L Stainless Steel
Tube Size
1-1/2"
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3000300712
Zoro #
G8250401
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Tube Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side A Outside Diameter
2 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
2 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
3 1/8 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Standards
ANSI B1.20.1, ASME B16.11, ASME SA182, ASTM A182
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Couplings
Max. Pressure
3000 psi @ 100 Degrees F
Specific Pipe Fitting Shape
Coupling
Application
Natural Gas, Non-Potable Water, Oil
Class
Class 3000
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Color
Silver
Includes Pre-Applied Thread Sealant
No
Material Grade
304/304L
Maximum Operating Pressure
2,570 psi @ 100 Degrees F

Description

Coupling, Stainless Steel, 304/304L, Class Class 3000, 1 1/2 in, Female, NPT, 2 1/2 in, 11 1/2, 1 1/2 in, Female, NPT, 2 1/2 in, 11 1/2, 2,570 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.