SS, Reducer, 1/2"x11/2"
- Mfr # 4381019060
- Zoro # G000441800
product price:Â
$
45.79
/ea
Key Features
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side B Type
Butt Weld
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381019060
- Zoro #
- G000441800
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Concentric Reducer
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Color
- Silver
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Fitting Side B Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Butt Weld
- Includes Seal
- No
- Material Grade
- 316
- Maximum Operating Pressure
- Refer to Specification
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Fitting Side A Nominal Pipe Size
- 1/2 in
Description
Concentric Reducer, Stainless Steel, 316, For Pipe Schedule Schedule 40, 1/2 in, Butt Weld, 1 1/2 in, Butt Weld
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.