Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/8 in Pipe Size, 24V AC, Poppet, Direct Acting

  • Mfr # 6200-B70-AAC6B

  • Zoro # G8290362


product price:  $52.15
/ea

Key Features

For Media
Air, Caustics, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6200-B70-AAC6B
Zoro #
G8290362
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/8 in
Overall Height
3-7/32 in
Overall Width
1-15/32 in
Overall Length
1-13/16 in
Orifice Diameter
3/16 in

Details

For Media
Air, Caustics, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V AC
Valve Type
Poppet
Operation Type
Direct Acting
Seal Material
Buna N
Operating Pressure Differential - Maximum
50 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Standards
CE
Body Material
Glass Filled Nylon
Coil Enclosure
Dust Tight, Water Resistant
Application
General Purpose
Electrical Connections
Wire Leads
Coil Insulation Class
F
Safe Working Water Pressure
100 psi
IP Rating
IP65
Fluid Temperature - Maximum
140 Degrees F
Ambient Temperature - Minimum
50 Degrees F
Frequency
60 Hz
Thread Type
NPT
Valve Positions
2-Position
Environmental Rating
Outdoor
Operating Pressure Differential Light Oil - Maximum
50 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
50 psi
Includes Coil
Yes
Wattage
10 W
Operating Pressure Differential Air/Inert Gas - Maximum
50 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Body Style
Straight
Includes Seal
Yes
Coefficient of Volume (Cv)
0.61
Ambient Temperature - Maximum
122 Degrees F
NEMA Enclosure Rating
4

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Poppet, Nominal Pipe Size 3/8 in, Orifice Diameter 3/16 in, Body Material Nylon, Coefficient of Volume (Cv) 0.61, Operating Pressure Differential Air/Inert Gas - Maximum 50 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.