Digital Test Pressure Gauge, 0 to 500 psi, 4 1/4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 2700G-BG3.5M

  • Zoro # G8326902


product price:  $2,203.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2700G-BG3.5M
Zoro #
G8326902
UPC #
095969623520
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/4 in
Connection Size
1/4 in
Nominal Dial Size
4 1/4 in
Case Diameter
4.25 in
Manufacturer Warranty Length
1 yr
Digit Height
0.65 in
Battery Size
AA

Details

Item
Digital Test Pressure Gauge
Accuracy
+/-0.02%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Hydraulics, Pneumatics
Gauge Case Material
Cast Zinc Aluminum
Series
2700G
Primary Pressure Range
0 to 500
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Memory Storage
8493 Readings
Agency Compliance
CE
Case Material
Zinc Alloy
Resolution
Range Dependent
Peak Hold
No
Features
Rugged Construction
Powered By
(3) AA Batteries or Universal AC Adapter
Case Color
Gray
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Display Units
psi
Socket Material
Zinc Alloy
Includes
1/4 NPT Female to 1/4 BSP Male Adapter, 1/4 NPT Female to M20X1.5 Adapter, Universal AC Power Supply, USB Communication Cable
Display
LCD
Calibration Certificate
NIST Traceable
Number of Display Digits
5
Standards
CE, CSA
Connection Type
MNPT
Wetted Materials
Zinc
Primary Display Range
-12 to 500
Compatible Manufacturer Model Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Burst Pressure
2,000 psi
Weatherproof
No
Includes Batteries
No Batteries Included
Non-Sparking
No
Includes Mounting Hardware
No
Display Screen Type
LCD
Number of Digits
5
Includes Rubber Boot
No
Auto-Shutoff
Yes
Includes Calibration Certificate
No
Ambient Operating Temperature Range
0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
Pressure Gauge Type
Test Pressure Gauge
Display Resolution
0.01 psi
Display Range
-12 to 500 psi, -80 to 3.5 Mpa
Process Temperature Range
32 Degrees to 122 Degrees F
Power Source
Battery
Backlit Screen
Yes
Primary Display Units
psi
Battery Run Time
75 hr
Adjustable Set Points
Yes
Case Shape
Round
Compatible Process Media
Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel
Languages
English
Case Construction
Rugged
Compatible Brand and Series
Fluke 700 Series, Fluke P55 Series
Process Connection Gender
Male
Bar Graph
20 Segments
Pressure Range Type
Compound
Memory Storage Capacity
8493 Readings
Accuracy Grade Gauge Type
Process
Low Battery Indicator
Yes
Sensor Material
Silicon Substrate
Automatic Shut-Off Time
1 min, 30 min
Battery Life
75 hr
Display Type
LCD
Operating Temperature Range
32 Degrees to 122 Degrees F
Compatible with Manufacturer Part Number
700HTPK, 700PTPK, P5510, P5513, P5514, P5515
Process Media Temperature - Minimum
32 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, D
Process Media Temperature - Maximum
122 Degrees F
Compatible with Series
Fluke 700 Series, Fluke P55 Series
Number of Batteries Required
3
Includes Low Battery Indicator
Low Battery Indicator
Pressure Measurement - Minimum
-12 psi
IP Rating
IP67
Vacuum Measurement - Minimum
-12 psi
Resistance Properties
Explosion Proof
Pressure Measuring Units
psi
Vacuum Measurement - Maximum
2,000 psi
Pressure Measurement - Maximum
500 psi
Accuracy Grade
Not Graded

Description

Digital Test Pressure Gauge, Accuracy +/-0.02 Percent, Gauge Case Material Cast Zinc Aluminum, Nominal Dial Size 4 1/4 in, Lens Material Not Applicable, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Any Clean Dry Non-Corrosive Gas, Any Liquids or Gases Compatible With 316 Stainless Steel, Any Non-Flammable, Non-Toxic, Non-Explosive, Non-Oxidizing Liquid or Gas Compatible With 316 Stainless Steel, Sensor Material Silicon Substrate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.