Electric Chain Hoist, 250 lb, 9 ft, Hook Mounted - No Trolley, 230V AC, Blue

  • Mfr # DCM Pro 2-125 1/1 H2.8 V19.2/4.8 230/60

  • Zoro # G8340491


product price:  $4,148.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCM Pro 2-125 1/1 H2.8 V19.2/4.8 230/60
Zoro #
G8340491
UPC #
-
Country of Origin
Germany

Dimensions

Housing Length
16 1/2 in
Housing Width
10 1/2 in
Housing Depth
6 13/16 in
Manufacturers Warranty Length
2 yr
Chain Length
9 ft
Body Depth
6 13/16 in
Body Width
10 1/2 in
Controller Cord Length
9 ft
Maximum Lifting Length
9 ft
Lifting Hook Opening Width
27 3/8 in
Minimum Retracted Length
29 3/32 in
Mfr. Warranty Length
2 yr
Body Length
16 1/2 in

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
9 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
64/16 fpm
Load Capacity
250 lb
Min. Between Hooks
27 3/8 in
Motor HP
0.59 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
230V AC
Hz
60
Control Cord
9 ft
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Item
Electric Chain Hoist
Clutch
Overload Slip
Number of Speeds
2
Thermal Protection
Included
Control
Integrated Control Handle
Finish
Powder Coated
Lubrication
Maintenance Free for Up to 10 Yr.
Classification
H4
Brake
DC Disc
Amps @ Low Volts
3.1 A
Overload Protection Included
Yes
Fixed Lift Speed
15.7 fpm, 63 fpm
Body Finish
Powder Coated
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Chain Material
Steel
Hoist IP Rating
IP55
Current at Max. Voltage
3.1 A
Lifting Hook Type
Hook with Safety Latch
For Outdoor Use
Yes
Trolley IP Rating
IP55
Number of Load Chains
1
Clutch Type
Overload Slip
Programmable
Non-Programmable
Trolley Wheel Material
Plastic
Includes Brake
Brake Included
Headroom
27 3/8 in
Includes Clutch
Clutch Included
Starts and Stops per Hour
240
Current at Min. Voltage
3.1 A
Lifting Hook Material
Steel
Included Components
Chain Container
Maximum Lifting Capacity
276 lb
Mount Type
Hook Mounted - No Trolley
Body Material
Aluminum
Pendant IP Rating
IP65
Controls
Contactor
Duty Classification
H4
Brake Type
DC Current
Features
Engineered for Right-Hand and Left-Hand Operation, Simple Exchange of the Load Handling Device Due to Quick-Change Coupling, Versatile Adaptability to any Task
Chain Finish
Powder Coated
Motor Horsepower
5/8 hp
Number of Reeves
1
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 276 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 15.7 fpm, 63 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 3.1 A, Current at Maximum Voltage 3.1 A, Motor Horsepower 5/8 hp, Operating Voltage 230V AC, Headroom 27 3/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.