Tubing, PVC, 3/16" I.D., 7/16" O.D.

  • Mfr # ZUSA-HT-2952

  • Zoro # G8347088


product price:  $83.89
/ea
Free Shipping & Returns

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
3/16 in
Outside Dia.
7/16 in
Wall Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-2952
Zoro #
G8347088
UPC #
193005970178
Country of Origin
China

Dimensions

Inside Dia.
3/16 in
Outside Dia.
7/16 in
Wall Thickness
0.125 in
Tube Length
100 ft
Tube Bend Radius
5/8 in
Inside Diameter
3/16 in
Overall Length
100 ft
Bend Radius
5/8 in
Outside Diameter
7/16 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
25 psi
Tube Color
Clear
Item
Tubing
Material
PVC
Temp. Range
-40 Degrees to 140 Degrees F
Application
Beverage, Food, Water
Durometer
65A
Flexibility
Semi-Flexible
Standards
3-A 20-27, FDA
Color
Clear
Reinforcement
Not Reinforced
Resistance Properties
Hardening Resistant, Swelling Resistant
Minimum Operating Temperature
-40 Degrees F
Peristaltic Pump Compatible
Yes
Clarity
Clear
Jacket Material
No Jacket
System of Measurement
Inch
Food Application
Dairy, Food, and Beverage
Hardness
Shore A 65
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Chemical Compatibility
Stripe Color
No Stripe
Autoclavable
No
Industry Application
Laboratory
Maximum Operating Temperature
140 Degrees F
Tube Form
Coil
Maximum Operating Pressure
25 psi
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Fitting Compatibility
Barbed
For Fluid Type
Beverages, Fuel, Lubricant
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Color
No Jacket
Vacuum Rated
Not Rated for Vacuum
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 65, Inside Diameter 3/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/16 in, Overall Length 100 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.