Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 120VAC, Direct Acting, Buna N

  • Mfr # 3827-B60-AA87B

  • Zoro # G8470585


product price:  $42.19
/ea

Key Features

For Media
Air, Caustics, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3827-B60-AA87B
Zoro #
G8470585
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/8 in
Overall Length
1-3/32 in
Overall Height
2-13/32 in
Overall Width
1-3/32 in
Orifice Diameter
3/32 in

Details

For Media
Air, Caustics, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120VAC
Operation Type
Direct Acting
Seal Material
Buna N
Operating Pressure Differential - Maximum
200 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Enclosure
Dust Tight, Water Resistant
Valve Design
2-Way/2-Position
Standards
CE
Application
General Purpose
Body Material
Glass Filled Nylon
Electrical Connections
Wire Leads
Safe Working Water Pressure
200 psi
Coil Insulation Class
F
IP Rating
IP65
Frequency
60 Hz
Wattage
6.5 W
Operating Pressure Differential Steam - Maximum
Not Rated
Coefficient of Volume (Cv)
0.17
Operating Pressure Differential Light Oil - Maximum
200 psi
Valve Body Style
Straight
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
200 psi
Includes Coil
Yes
Ambient Temperature - Maximum
122 Degrees F
Valve Positions
2-Position
Includes Seal
Yes
Ambient Temperature - Minimum
50 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
200 psi
Thread Type
NPT
Fluid Temperature - Maximum
140 Degrees F
Environmental Rating
Outdoor
NEMA Enclosure Rating
4

Description

The SPARTAN SCIENTIFIC 3827-B60-AA87B is a 2-way, 2-position normally closed solenoid valve intended for use with air, caustics, light oil, and water within the listed operating pressure and temperature ranges. It features a direct-acting operation method with a straight valve body style and is constructed from glass-filled nylon. The valve controls the flow of air, caustics, light oil, and water through a 1/8-inch nominal pipe size inlet and outlet, both with NPT threaded connections. It includes a coil and sealing components for installation and coil enclosure rated IP65 and NEMA 4.

Key Features:

  • Valve Design: 2-Way/2-Position, Normally Closed
  • Operation Type: Direct Acting
  • Body Material: Glass Filled Nylon
  • Connection Types: NPT inlet and outlet
  • Orifice Diameter: 5/64 inch
  • Nominal Pipe Size: 1/8 inch
  • Coil Included: Yes, with wire leads electrical connections
  • Coil Insulation Class: F
  • Wattage: 6.5 W
  • Media Compatibility: Air, Caustics, Light Oil, Water
  • Operating Pressure Differential Maximum: 200 psi for Air/Inert Gas, Light Oil, and Water
  • Ambient Temperature Range: 50°F to 122°F
  • Fluid Temperature Maximum: 194°F
  • Seal Material: Buna N
  • Outdoor use is supported by IP65 and NEMA 4 enclosure ratings
  • Dimensions: Overall Height 2-13/32 in, Length 1-3/32 in, Width 1-3/32 in
  • Standards: CE Certified

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.