Split Lock Washer, For Screw Size M16 18-8 Stainless Steel, NL-19 Finish, 25 PK

  • Mfr # FBLKWM16P25

  • Zoro # G8479856


product price:  $36.99
/pk 25, $1.48/ea

Key Features

Material
18-8 Stainless Steel
Finish
NL-19
Outside Diameter
27.4 mm
Minimum Thickness
3.50 mm
Maximum Thickness
3.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBLKWM16P25
Zoro #
G8479856
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M16
Outside Diameter
27.4 mm
Minimum Thickness
3.50 mm
Maximum Thickness
3.5 mm
Inside Diameter
16.2 mm
Section Width - Minimum
27.4 mm
Bearing Width - Minimum
27.4 mm
Minimum Inside Diameter
16.1 mm
Outside Diameter - Maximum
27.4 mm
Inside Diameter - Maximum
16.2 mm

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
NL-19
Standards
ANSI B18.21.1
System of Measurement
Metric
Material Grade/Class
A2
Thickness Tolerance
+/-0.2 mm
Application
Fastening, Metalworking
Rockwell Hardness
C35
Color
Silver
Pack Size
Small Pack
For Use With
Machine Screws and Nuts
Resistance Properties
Corrosion-Resistant
Lock Washer Type
Split Lock
Dimensional Standards
ANSI B18.21.1
Metal Detectable
Metal Detectable
MIL-SPEC Standards
ASME B18.21.1
Washer Type
Regular
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved
Type
Split Lock Washer
Hardness
35 HRC

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes M16, M16, Inside Dia. 16.2mm, Outside Dia. 27.4mm, Thickness 3.50mm, Thickness Tolerance +/-0.2mm, Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.