Split Lock Washer, For Screw Size M6 18-8 Stainless Steel, NL-19 Finish, 100 PK

  • Mfr # FBLKWM6P100

  • Zoro # G8479996


product price:  $35.39
/pk 100, $0.35/ea

Key Features

Material
18-8 Stainless Steel
Finish
NL-19
Outside Diameter
11.8 mm
Minimum Thickness
1.60 mm
Maximum Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FBLKWM6P100
Zoro #
G8479996
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M6
Outside Diameter
11.8 mm
Minimum Thickness
1.60 mm
Maximum Thickness
1.6 mm
Inside Diameter
6.1 mm
Section Width - Minimum
11.8 mm
Bearing Width - Minimum
11.8 mm
Outside Diameter - Maximum
11.8 mm
Inside Diameter - Maximum
6.1 mm
Minimum Inside Diameter
6.1 mm

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
NL-19
Standards
ANSI B18.21.1
System of Measurement
Metric
Material Grade/Class
A2
Rockwell Hardness
C35
Color
Silver
Thickness Tolerance
+/-0.2 mm
Application
Fastening, Metalworking
Pack Size
Small Pack
Lock Washer Type
Split Lock
Resistance Properties
Corrosion-Resistant
For Use With
Machine Screws and Nuts
Dimensional Standards
ANSI B18.21.1
Hardness
35 HRC
Washer Type
Regular
MIL-SPEC Standards
ASME B18.21.1
Type
Split Lock Washer
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
FDA Approved
FDA Approved

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish NL-19(r), Fits Bolt Sizes M6, M6, Inside Dia. 6.1mm, Outside Dia. 11.8mm, Thickness 1.60mm, Thickness Tolerance +/-0.2mm, Color Silver, Rockwell Hardness C35, Metalworking, Fastening, For Use With Machine Screws and Nuts, Meets/Exceeds ANSI B18.21.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products