Swivel Stem Castr, Rubbr, 5 in, 200 lb, Blk

  • Mfr # 20TM35

  • Zoro # G8485242


product price:  $16.19
/ea

Key Features

Caster Stem Type
Threaded
Tread Shape
Standard
Wheel Width
1 1/4 in
Mounting Height
6 1/64 in
Load Rating
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20TM35
Zoro #
G8485242
UPC #
190735422052
Country of Origin
China

Dimensions

Wheel Width
1 1/4 in
Mounting Height
6 1/64 in
Stem Length
2 1/2 in
Thread Size
1/2"-13
Wheel Dia.
5 in
Caster Thread Size
1/2-13
Overall Height
6 in
Stem Dia.
1/2 in
Caster Stem Size
1/2"-13 x 2-1/2 in

Details

Item
Stem Caster
Caster Stem Type
Threaded
Tread Shape
Standard
Load Rating
200 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Rubber
Non-Marking
No
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Plain
Number of Wheels
1
Wheel Color
Black
Caster Wheel Bearings
Plain
Caster Wheel/Tread Material
Rubber
Caster Core Material
Rubber
Frame Finish
Zinc Plated
Replacement Wheel
26Y364
Caster Brake Included
No
Caster Sub-Type
Swivel
Core Color
Black
Caster Product Group
Swivel Caster
Caster Raceway
Double Ball
Caster Load Rating Range
Light-Duty
Standards
NSF Listed
Wheel Core Material
Rubber
Swivel Raceway Type
Double Ball
Wheel/Tread Color
Black
Load Capacity - Maximum
200 lb

Description

Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/64 in Mounting Height, Plain, 1/2 In.-13 x 2-1/2 in Caster Stem Size, Threaded, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.