Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Electric Jobsite & Garage Heater, 1500/900/600, 120V AC, 1 Phase, 5120 BtuH

  • Mfr # 198-TMC

  • Zoro # G8501351


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Electric Heater Item
Portable Electric Heater
BtuH Output
5120
Watts
1500/900/600
Heater Voltage
120VAC
Heating Method
Fan Forced, Radiant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198-TMC
Zoro #
G8501351
UPC #
686334445092
Country of Origin
China

Dimensions

Width
11"
Depth
12"
Height
15"
Cord Length
6 ft.
Manufacturers Warranty Length
1 yr
Overall Dimensions - H x W x D
15 in x 11 in x 12 in
Overall Width
11 in
Overall Dimensions - L x W x D
15 in x 11 in x 12 in
Overall Length
15 in
Overall Height
15 in
Overall Depth
12 in

Details

Electric Heater Item
Portable Electric Heater
BtuH Output
5120
Watts
1500/900/600
Heater Voltage
120VAC
Heating Method
Fan Forced, Radiant
Oscillating
No
Electric Heater Phase
1
Heater Color
White
Features
Steel Housing, Three Heat Settings W/Dial Controls, Plus Fan Only Operation, Temperature Control Thermostat, Power Indicator Light, Fully Assembled, Ready for Plug-In Operation
Includes
3-Prong Grounded Plug, Carrying Handle, Safety Grill
Number of Heat Settings
3
Safety Features
Dual Safety System (Tip Over Switch, Manual Reset Type Limit Control)
Item
Portable Electric Jobsite & Garage Heater
Oscillating / Non-Oscillating
Non-Oscillating
Standards
ETL Listed, C/US Listed
Voltage
120V AC
Amps AC
12.5/7.5/5
Air Temp. Rise
72 Degrees F
Hz
60
NEMA Plug Configuration
5-15P
Phase
1
Color
White
Air Flow
65 cfm
Oscillation
Non-Oscillating
Voltage, Phase
120V AC, 1-phase
Wattage Output
0.75kW/0.9kW/1.5kW
Thermal Overheat Protection
Manual Reset
Housing Color
White
Housing Material
Steel
Frequency
60 Hz
Housing Finish
Powder Coated
Beam Pattern
120 Degrees
Heating Capacity
5120 BtuH
Amperage
12.5A

Description

Portable Electric Jobsite & Garage Heater, NEMA Plug Configuration 5-15P, Overall Height 15 in, Overall Length 15 in, Overall Depth 12 in, Overall Width 11 in, Voltage 120V AC, 1 Phase, Wattage Output 0.75kW/0.9kW/1.5kW, Air Temp. Rise 72 Degrees F, Housing Finish Powder Coated, Housing Color White, Housing Material Steel, Heating Method Fan Forced, Radiant, Heating Capacity 5120 BtuH, Beam Pattern 120 Degrees , Amperage 12.5A, Air Flow 65 cfm, Frequency 60 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.