Shop MARKEL PRODUCTS

Hazardous-Location Electric Heater, 25KW, 480V AC, 3 Phase, 85,400 BtuH

  • Mfr # PHLA 20-480360-25.0-24-TDP
  • Zoro # G3000551

product price: 
$
28,391.04
/ea
Additional $325.00 delivery surcharge applies per item.
See details

Key Features

BtuH Output
85,400
Watts
25KW
Heater Voltage
480V AC
Heating Method
Fan Forced
Features
Hazardous Location Fan Forced Unit Heaters, Permanently Sealed, Liquid to Air, Finned Tube Heat Exchanger Core, High Performance Electric Motor Drives 3-Blade Aluminum Fan Blade, Heavy Duty 14-Gauge Steel Heater Cabinet, Powder Coated Epoxy Finish, Wheeled Cart is Constructed of Aluminum, 24 Volt Control and Built-in Thermostat, Durable Epoxy Coating on Heater Housing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PHLA 20-480360-25.0-24-TDP
Zoro #
G3000551
UPC #
00686334739115
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Overall Width
32 in
Overall Height
34 in
Overall Dimensions - H x W x D
33 3/4 in x 32 1/4 in x 25 1/2 in
Cabinet Dimensions - W x H x D
30-3/8 in x 24-3/4 in x 22-1/2 in
Overall Depth
25 in
Cabinet Height
24 3/4 in
Cabinet Width
30 3/8 in
Cabinet Depth
22 1/2 in
Overall Length
22 1/2 in
Wire Rope Length
22 1/2 in
Length
22 1/2 in

Details

BtuH Output
85,400
Watts
25KW
Heater Voltage
480V AC
Heating Method
Fan Forced
Features
Hazardous Location Fan Forced Unit Heaters, Permanently Sealed, Liquid to Air, Finned Tube Heat Exchanger Core, High Performance Electric Motor Drives 3-Blade Aluminum Fan Blade, Heavy Duty 14-Gauge Steel Heater Cabinet, Powder Coated Epoxy Finish, Wheeled Cart is Constructed of Aluminum, 24 Volt Control and Built-in Thermostat, Durable Epoxy Coating on Heater Housing
Includes
Adjustable Louvers, Cart, Male or Female Plug, Manual Reset
Amps AC
31.1 A
Standards
ETL Listed for US and Canada
Hz
60 Hz
Item
Electric Heater
Voltage
480V AC
Phase
3
kW
25
Heater Type
Fan Forced
Air Flow
2,450 cfm
Air Temp. Rise
33 Degrees F
Color
Gray
Frequency
60 Hz
Housing Finish
Epoxy, Powder Coated
Wattage Output
25 kW
Thermostat Included
Thermostat Included
Voltage, Phase
480V AC, 3-phase
Control Type
Mechanical Selector Dial
Housing Material
Heavy Gauge Steel
Hazardous Location Rating
Class I, Division 1 and 2, Group C, D, Class II, Division 1 and 2, Group E, F, G
Amperage
31.1 A
Contactor Coil Voltage
24V AC
Housing Color
Gray, Yellow
Heating Capacity
85,400 BTU
Grille Color
Gray
Electrical Connection
Hardwired
Element Type
Metal Sheath
For Location
Indoor
Programming Capability
Non-Programmable
Duty Rating
Commercial Grade
NEMA Plug Configuration
Hardwired

Description

Electric Heater, 25,000 Watts, Heater Voltage 480 V AC, Color Gray, 31.1 Amps AC, Mounting Type Not Applicable, 60 Hz, Air Temp. Rise 33 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.