RepairTape, Silicone, Transparent, 4ydL

  • Mfr # GL20C676BI

  • Zoro # G8512113


product price:  $10.19
/ea

Key Features

Material
Silicone Rubber
Tape Color
Clear
Application
Multipurpose for Trade and Industry Professionals
Density
1.141g/cc
Imperial Tape Length
4 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GL20C676BI
Zoro #
G8512113
UPC #
-
Country of Origin
United States

Dimensions

Imperial Tape Length
4 yd
Width
1 in
Imperial Tape Width
1 in
Length
144 in
Metric Tape Length
3.7 m
Thickness
0.020 in
Metric Tape Width
25.4 mm
Tape Thickness
20 mil

Details

Item
Repair Tape
Material
Silicone Rubber
Tape Color
Clear
Application
Multipurpose for Trade and Industry Professionals
Density
1.141g/cc
Color
Clear
Performance Temp. Range
-130 Degrees to 500 Degrees F
Tape Backing Material
Silicone Rubber
Tape Adhesive Material
Silicone
Series
ER TAPE
Standards
MIL-SPEC CID-A-A-59163, UL 510
Liquid Pressure Range
0 to 700 psi
Environment
Indoor and Outdoor
Maximum Tape Performance Temperature
200 Degrees C
Minimum Tape Performance Temperature
-40 Degrees C
Tape Tensile Strength
700 lb/in
Tape Sub-Type
Self-Fusing Tape
Temperature Range
-40 Degrees C to 200 Degrees C
Tape Brand
ER TAPE
Product Form
Continuous Roll
Common Industry
Automotive, Electronics, General Maintenance & Repair

Description

Tape Thickness 20 mil, Tape Brand ER TAPE, Common Industry Automotive, Electronics, General Maintenance and Repair, Indoor/Outdoor, Imperial Tape Length 4 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 392 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Continuous Roll, Series Emergency Repair ER Tape, Tape Backing Material Silicone Rubber, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 3.7 m, Metric Tape Width 25.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.