1/4", 3/8", 1/2" Drive Socket Set Metric, SAE 125 Pieces 4 mm to 2-4 mm, 5/32 in to 13/16 in

  • Mfr # J47125

  • Zoro # G8514721


product price:  $882.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4", 3/8", 1/2"
Number of Pieces
125
Includes
(3) Extension; (1) Handles; (3) Ratchets; (86) Socket; (1) Hex Key Sets; (9) Combination Wrenches; (1) Sert Bit Screwdrivers; (10) Sert Bits; (1) Power Trains; (5) Socket Holders; (1) Tool Boxes
Finish
Full Polish
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J47125
Zoro #
G8514721
UPC #
662679125158
Country of Origin
United States

Dimensions

Drive Size
1/4", 3/8", 1/2"
Socket Size Range
4 mm to 2-4 mm, 5/32 in to 13/16 in
Tip Size
#1, #2, #3, 3/16 in, 7/32 in, 9/32 in, T10, T15, T20, T25
Socket Size
1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 11/32 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 21 mm, 22 mm, 23 mm, 24 mm, 3/16 in, 3/4 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 7/32 in, 7/8 in, 8 mm, 9 mm, 9/16 in, 9/32 in
Standard Socket Size
5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 3/4 in, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm
Deep Socket Size
4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 11/16 in, 3/4 in, 13/16 in
Standard Socket Style/Size
Stadnard 12-Point: 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 5/8 in, 3/4 in, 7/8 in, 15/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 21 mm, 22 mm, 23 mm, 24 mm, Standard 6-Point: 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, Standard 8-Point: 1/4 in, 5/16 in, 3/8 in
Deep Socket Style/Size
Deep 12-Point: 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm,, Deep 6-Point: 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 1/2 in, 7/16 in, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm,
Standard Socket Sizes
5/32 in, 4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 3/4 in, 13/16 in, 21 mm, 22 mm, 7/8 in, 23 mm, 15/16 in, 24 mm
Deep Socket Sizes
4 mm, 3/16 in, 5 mm, 7/32 in, 6 mm, 1/4 in, 7 mm, 9/32 in, 5/16 in, 8 mm, 11/32 in, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 11/16 in, 3/4 in, 13/16 in

Details

Item
Socket Set
Number of Pieces
125
Includes
(3) Extension; (1) Handles; (3) Ratchets; (86) Socket; (1) Hex Key Sets; (9) Combination Wrenches; (1) Sert Bit Screwdrivers; (10) Sert Bits; (1) Power Trains; (5) Socket Holders; (1) Tool Boxes
Finish
Full Polish
Tether Capable
Tether Capable
Ratchets Included
Pear Head 5 in, 7 in, 10 in
Std. Socket Point Styles Included
6, 12
Sockets Included
( 27) Standard 12-Point, (15) Deep 12-Point, (20) Deep 6-Point, (24) Standard 6-Point
Deep Socket Point Styles Included
6, 12
Impact Rated
Not Impact Rated
Measurement Type
Metric, SAE
Standards
ASME
Flex Socket Point Styles Included
None
Tip Style
Hex, Phillips, Torx
SAE or Metric
SAE/Metric
Drive Type
Hand
Insulated
Not Insulated
Tether Style
Tether Capable
Includes Deep Sockets
Deep Sockets Included
Number of Deep Sockets
35
Tether Ready Drive Tools
Tether Capable
Non-Sparking
No
Includes Socket Bits
Socket Bits Included
Number of Bits
10
Tether Ready Wrenches
Tether Capable
Includes Wrenches
Wrenches Included
Number of Standard Sockets
51
Tether Ready Sockets
Tether Capable
Wrenches Included
(9) 12-Point Combination Wrenches
Includes Standard Sockets
Standard Sockets Included
Piece Count Range
101 to 125
Includes Flex Sockets
Flex Sockets Not Included
Socket Shape
12-Point, 6-Point
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the PROTO - J47125 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The PROTO - J47125 Socket Set is a comprehensive toolset designed for various applications requiring different socket sizes. The set includes sockets ranging from 4 mm to 24 mm and 5/32 in to 13/16 in, providing an extensive selection suitable for diverse tasks. This range of standard and deep sockets, available in both metric and SAE measurements, ensures that you have the right tool at hand for any job.
This socket set features a full polish finish, offering durability and resistance against wear over time. The sockets come in two shapes: 12-point and 6-point, each designed to handle different types of fasteners effectively. With ASME standards compliance, this product maintains high-quality performance across its components.
With a total of 125 pieces included in the package, this set offers versatility with (3) extensions; (1) handles; (3) ratchets; (86) sockets; (1) hex key sets; (9) combination wrenches; (1) sert bit screwdrivers; (10) sert bits; (1) power trains; (5) socket holders; and even includes a toolbox for storage convenience. All tools are tether capable which allows secure attachment during use or transport. Please note that while this set does include drive tools and wrenches it does not feature flex sockets or insulated components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.