10 pc. 1/4 in. Dr. 6pt SAE Deep Socket Set, Fastener Rounding, CrV, Rail
- Mfr # W36300
- Zoro # G623310996
product price:Â
$
26.99
/ea
Key Features
Drive Size
1/4 in
Finish
Nickel Plated
Socket Points
6 point
Socket Depth
Deep
Socket Rail Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W36300
- Zoro #
- G623310996
- UPC #
- 39564363009
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/4 in
- Socket Depth
- Deep
Details
- Item
- Socket Set
- Finish
- Nickel Plated
- Socket Points
- 6 point
- Socket Rail Included
- Yes
- Case Included
- No
- Grade
- Professional
- Drive End Type
- Hex
- SAE or Metric
- SAE
- Color
- Silver
- Material
- Chrome Vanadium Steel
- Impact Rated
- No
Description
Performance Tool W36300 10 Piece, 6 Point SAE Deep Well socket set. Sockets feature recessed edges and are designed to reduce fastener rounding. All sockets are constructed of chrome vanadium alloy steel for strength and durability and have a polished nickel chrome plated finish to resist corrosion. Sockets are packaged on a plastic slide rail for storage and have large stamping for quick identification. This set includes: Deep Sizes, 5/32, 3/16, 7/32, 1/4, 9/32, 5/16, 11/32, 3/8, 7/16 and 1/2-Inch.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.