Shop PERFORMANCE TOOL
See all product information
Create Account
52 pc. Socket Set, Ratchets, SAE/Metric Sockets, Storage Case
- Mfr # W1172
- Zoro # G423310134
product price:Â
$
38.99
/ea
Key Features
Drive Size
1/4, 3/8, 1/2 in
Finish
Zinc Plated
Drive End Type
Hex,Spark Plug
Color
Silver, Gray
SAE or Metric
Both
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1172
- Zoro #
- G423310134
- UPC #
- 39564112874
- Country of Origin
- China
- Item
- Tool Set
- Finish
- Zinc Plated
- Drive End Type
- Hex,Spark Plug
- Color
- Silver, Gray
- SAE or Metric
- Both
- Socket Points
- 6,8 point
- Impact Rated
- No
- Case Included
- Yes
- Material
- Carbon Alloy Steel
Dimensions
- Drive Size
- 1/4, 3/8, 1/2 in
- Socket Depth
- Standard
Description
The Performance Tool W1172 socket set is a versatile and essential addition to any toolbox. With a wide range of SAE/metric sockets (1/4-Inch, 3/8-Inch & 1/2-Inch drive) that cover a variety of sizes, from 5/32-Inch to 7/8-Inch and 4mm to 17mm, this socket set is perfect for a variety of applications. Made with high-quality materials, it is built to last and withstand heavy use, making it a great choice for professionals and DIY enthusiasts alike. The set includes 3 ratchets (3/8-Inch and 1/2-Inch drive), an extension bar, an adapter, and a 1/4-Inch spinner handle, making it easy to tackle any job with ease and precision. The set comes with a sturdy and convenient storage case, making it easy to keep your sockets organized and easy to access whenever you need them. With its wide range of sockets and accessories, durable construction, and convenient storage case, the Performance Tool W1172 socket set offers excellent value for its price and is a must-have addition to any toolbox.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.