Industrial Pressure Gauge, 0 to 160 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 251009AW02L160#

  • Zoro # G8516164


product price:  $69.15
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
251009AW02L160#
Zoro #
G8516164
UPC #
759426945838
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.25 in
Nominal Dial Size
2 1/2 in
Case Diameter
2.75 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
5 psi
Gauge Primary Range Numbered Graduations
20
Gauge Special Options
PowerFlex(TM) Movement
Graduations
20 psi
Calibration Certificate Included
No
Case Color
Metallic
Gauge Primary Range Smallest Graduation
5
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Socket Material
Aluminum Bronze
Case Material
304 Stainless Steel
Wetted Materials
Brass / Bronze
Standards
ASME, CE, CRN, RoHS, UKCA
Connection Type
MNPT
Includes Calibration Certificate
No
Accuracy Grade
ASME B40.100 Grade 1A
Non-Sparking
No
Vibration Resistance
None
Dial Color
White
Primary Scale Minor Graduations
5
Includes Vent Plug
Yes
Bezel Material
304 Stainless Steel
Scale Type
Single
Sensor Material
316L Stainless Steel
Movement Material
304 Stainless Steel
Pressure Gauge Type
Industrial Pressure Gauge
Removable Bezel
Yes
Freeze Resistant Movement
No
Sensor Type
Bourdon Tube
Process Temperature Range
-40 Degrees to 250 Degrees F
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Bezel Mounting Type
Bayonet
Dry Dampening Feature
None
Primary Pressure Scale Color
Black
Pointer Color
Black
Primary Scale Numeric Increments
20
Includes Mounting Hardware
No
Compatible Process Media
Deionized Water
Gauge Case Liquid
None
Burst Pressure
1,400 psi
Pressure Range Type
Pressure
Process Connection Gender
Male
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Field Fillable
No
Case Construction
Welded Joint
Dial Face Material
Aluminum
Pointer Material
Aluminum
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Primary Scale Pressure Measurement - Maximum
160 psi
Compatible with Brand
Universal
NEMA Enclosure Rating
4X
Process Media Temperature - Maximum
250 Degrees F
Primary Scale Color
Black
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
None

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.