Industrial Pressure Gauge, 0 to 15 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009SW02L15#

  • Zoro # G8516523


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351009SW02L15#
Zoro #
G8516523
UPC #
759426060975
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Case Depth
1.25 in
Nominal Dial Size
3 1/2 in
Case Diameter
3.89 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 15
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
1
Case Color
Metallic
Gauge Special Options
PowerFlex(TM) Movement
Smallest Graduation
5 psi
Gauge Primary Range Smallest Graduation
0.1
Graduations
1 psi
Calibration Certificate Included
No
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Wetted Materials
Stainless Steel
Standards
ASME, CE UKCA, CRN, NSF, RoHS
Removable Bezel
Yes
Sensor Material
316L Stainless Steel
Field Fillable
No
Includes Calibration Certificate
No
Dial Color
White
Scale Type
Single
Pointer Color
Black
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Process Connection Gender
Male
Pointer Material
Aluminum
Includes Mounting Hardware
No
Gauge Case Liquid
None
Burst Pressure
1,200 psi
Movement Material
304 Stainless Steel
Accuracy Scale
Full Scale
Bezel Mounting Type
Bayonet
Accuracy Grade
ASME B40.100 Grade 1A
Compatible Process Media
Deionized Water
Bezel Material
304 Stainless Steel
Freeze Resistant Movement
No
Dry Dampening Feature
None
Cleaned for Oxygen Service
No
Vibration Resistance
None
Case Construction
Welded Joint
Dial Face Material
Aluminum
Primary Scale Minor Graduations
0.1
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Type
Bourdon Tube
Non-Sparking
No
Primary Pressure Scale Color
Black
Pressure Range Type
Pressure
Includes Vent Plug
Yes
Process Temperature Range
-40 Degrees to 250 Degrees F
Primary Scale Numeric Increments
1
Maximum Pressure
15
Operating Temperature Range
-40 Degrees to 200 Degrees F
Primary Scale Color
Black
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
15 psi
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4X

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 15, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.