Industrial Compound Gauge, 30 to 0 to 30 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-210-30Hg/30PSI-G-CERT

  • Zoro # G8535746


product price:  $59.19
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFS-210-30Hg/30PSI-G-CERT
Zoro #
G8535746
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.41 in
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-210
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
1/0.5
Gauge Filled With
Glycerin
Gauge Application
Mobile Hydraulic Equipment, Fire Apparatus, Water Purification/Irrigation, Bulk Transport Trailers, Waste Water/Slurry, Military, Marine
Smallest Graduation
0.5 psi, 1 in Hg
Case Color
Black
Calibration Certificate Included
Yes, NIST with Data
Graduations
5 psi
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI/ASME
Wetted Materials
Brass / Copper
Primary Scale Numeric Increments
5, 10
Includes Mounting Hardware
No
Dry Dampening Feature
None
Scale Type
Single
Primary Scale Minor Graduations
1, 2
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Gauge Case Liquid
Glycerin
Field Fillable
No
Movement Type
Swiss
Vibration Resistance
Liquid-Filled
Pointer Color
Black
Non-Sparking
No
Freeze Resistant Movement
No
Process Connection Gender
Male
Includes Vent Plug
No
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Pressure Range Type
Compound
Movement Material
Copper Alloy
Dial Color
White
Case Construction
Corrosion Resistant
Accuracy Scale
Full Scale
Includes Calibration Certificate
NIST with Data
Pressure Gauge Type
Industrial Pressure Gauge
Dial Face Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Mounting Type
Removable
Sensor Material
Phosphor Bronze
Pointer Material
Aluminum
Bezel Material
Zytel Nylon
Sensor Type
Bourdon Tube
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Pressure Measurement - Minimum
30 in Hg
Compatible with Brand
SPAN
IP Rating
IP65
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
NEMA Enclosure Rating
4
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
30 psi
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg

Description

Industrial Compound Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products