Leather Gloves, Cotton, Polyester, Gauntlet Cuff, Wing Thumb, Gray, XL, 1 PR

  • Mfr # 20GZ03

  • Zoro # G8548145


product price:  $4.79
/pr
Sold in multiples of 12 for $57.48

Key Features

Color
Gray
Thumb Style
Wing
Glove Materials
Cotton, Polyester
Leather Grade
B
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20GZ03
Zoro #
G8548145
UPC #
190735890233
Country of Origin
Bangladesh

Dimensions

Glove Size
XL
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Gloves
Color
Gray
Thumb Style
Wing
Glove Materials
Cotton, Polyester
Leather Grade
B
Cuff Style
Gauntlet
Glove Cut
Gunn
Stitching Material
Polyester
Lining
Jersey
Application
General Purpose
Leather Palm Process
Full-Grain
Insulated
No
Glove Leather Grade
B
Glove Back Material
Cotton, Polyester
Sold As
Pair
Palm Material
Cowhide
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Lining Material
Jersey
Palm Style
Split

Description

Leather Gloves, Stitching Material Polyester, Insulated No, Sold As Pair, Thumb Style Wing, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.