45 Degrees Street Elbow Brass 45 Degrees Street Elbow, 1 in Male NPT X 1 in Female NPT

  • Mfr # 22UL15

  • Zoro # G8551986


product price:  $24.89
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
45 Degrees Street Elbow
Pipe Fitting Material
Brass
Tube Size
1"
Fitting Connection Type
MNPT x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UL15
Zoro #
G8551986
UPC #
190735936498
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Tube Size
1"
Pipe Size (Fittings)
1"
Outside Dia.
1"
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in

Details

Specific Fitting Shape
45 Degrees Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
45 Degrees Street Elbow
Compliance
NSF61 and AB1953
Basic Fitting Shape
Elbow
Specific Pipe Fitting Shape
45 Degree Street Elbow
Max. Pressure
125 psi
Temp. Range
-20 Degrees to 400 Degrees F
Standards
ASME B16.15, ASTM B584, NSF 372, NSF 61
Class
Class 125
Fitting Side A Gender
Male
Low Lead Certified Standard
NSF 61; AB1953
Maximum Operating Pressure
200 psi
Includes Seal
No
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Low Lead Compliance Level
Certified
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

45 Degrees Elbow, Brass, 1 in, Male, Threaded, 1 in, Female, Threaded, 200 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.