1-1/2" MNPT Galvanized Plug
Mfr # 0319902524
Zoro # G8559871
product price:Â $15.19
/eaKey Features
Specific Fitting Shape
Plug
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0319902524
Zoro #
G8559871
UPC #
690291353581
Country of Origin
United States
Dimensions
Pipe Size (Fittings)
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Nominal Pipe Size
1 1/2 in
Details
Item
Plug
Specific Fitting Shape
Plug
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Fitting Connection Type
MNPT
Standards
UL Listed, FM Approved, Meets ASME B16.14, ASTM A197
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Plug
Pipe Fitting Material
Malleable Iron
Plug Construction
Solid
Temp. Range
-20 Degrees to 350 Degrees F
Class
Class 150
Maximum Operating Pressure
300 psi @ 150 Degrees F
Finish/Coating
Galvanized
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Description
Plug, 1 1/2 in Nominal Pipe Size, Malleable Iron, Galvanized, A197, Class Not Applicable, For Pipe Schedule Schedule 40, Schedule 80, Threaded, Not Applicable Overall Length, 300 psi @ 150 Degrees F Maximum Operating Pressure, -20 Degrees to 350 Degrees F, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.