Pendant Station, 2, Push Button, NO, Yellow

  • Mfr # CPC02-C00-000A

  • Zoro # G8564796


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO
Legend
Up/Down
Number of Pilot Lights
0
Type of Operator
Push Button
Number of Operators
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPC02-C00-000A
Zoro #
G8564796
UPC #
-
Country of Origin
China

Dimensions

Depth
1.6 in
Width
2 in
Height
8 in
Overall Height
8 in
Overall Depth
1.6 in
Overall Width
2 in

Details

Item
Pendant Control Station
Contact Form
1NO
Legend
Up/Down
Number of Pilot Lights
0
Type of Operator
Push Button
Number of Operators
2
NEMA Rating
4x
Hub Style
Dead-End
Contact Rating
5A to 125V
Standards
cUL, UL Listed
Housing Color
Yellow
Action
Momentary/Momentary
Hub
5/16 in to 5/8 in
Mechanical Interlock
No
Number of Speeds
1
Housing Material
ABS
Includes
Cable Bushing(s)
Enclosure Color
Yellow
Operator Color
Yellow
Enclosure Material
Thermoplastic
Switch Type
Buttons 1 and 2: Single Speed Momentary with Interlock
Product Type
Pendant Control Station
Includes Mechanical Interlock
Mechanical Interlock Included
NEMA Enclosure Rating
4, 4X
DC Contact Rating
0.4 A @ 120 V, 2 A @ 24 V
Resistance Properties
Corrosion Resistant, Shock Resistant, Vibration Resistant
Operator Configuration
(2) Push Buttons
AC Contact Rating
5 A @ 125/240 V
Hazardous Location Specification
Not Rated
Cable Bushing
.31-.61
Speed
Single

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Yellow, Contact Form 1NO, Mechanical Interlock No, NEMA Rating 4X, Contact Rating 5A to 125V, IP Rating Not Applicable, Hub 5/16 in to 5/8 in, Height 8 in, Width 2 in, Depth 1.6 in, Enclosure Material Thermoplastic, Enclosure Color Yellow, Standards cUL, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.