Industrial Pressure Gauge, 0 to 160 psi, 3 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 351009SW02L160#

  • Zoro # G8581885


product price:  $98.59
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351009SW02L160#
Zoro #
G8581885
UPC #
759426943391
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Case Diameter
3.89 in
Case Depth
1.25 in
Manufacturer Warranty Length
5 yr
Nominal Dial Diameter
3 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Refrigeration, Autoclave, Boilers, Water Pressure Testing, Equipment Skids, Hydraulics, Pneumatics, Pumps, Severe Ambient Conditions, OEM Applications
Gauge Case Material
304 Stainless Steel
Series
1009
Lens Material
Polycarbonate
Primary Pressure Range
0 to 160
Primary Scale Units
psi
IP/NEMA Rating
IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed)
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
20 psi
Gauge Primary Range Numbered Graduations
20
Gauge Primary Range Smallest Graduation
5
Case Color
Metallic
Smallest Graduation
5 psi
Gauge Application
Pumps and Compressors, Boilers, Equipment Skids, Specialized OEM Equipment, Hydraulics and pneumatics, Severe Ambient Conditions
Gauge Special Options
PowerFlex(TM) Movement
Calibration Certificate Included
No
Socket Material
316L Stainless Steel
Case Material
304 Stainless Steel
Connection Type
MNPT
Standards
ASME, CE UKCA, CRN, NSF, RoHS
Wetted Materials
Stainless Steel
Dial Color
White
Dry Dampening Feature
None
Bezel Mounting Type
Bayonet
Includes Calibration Certificate
No
Burst Pressure
1,400 psi
Includes Mounting Hardware
No
Vibration Resistance
None
Primary Scale Minor Graduations
5
Bezel Material
304 Stainless Steel
Process Connection Gender
Male
Case Construction
Welded Joint
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Field Fillable
No
Primary Pressure Scale Color
Black
Accuracy Scale
Full Scale
Removable Bezel
Yes
Process Temperature Range
-40 Degrees to 250 Degrees F
Pointer Material
Aluminum
Pointer Color
Black
Pressure Range Type
Pressure
Movement Material
304 Stainless Steel
Non-Sparking
No
Pressure Gauge Type
Industrial Pressure Gauge
Scale Type
Single
Includes Vent Plug
Yes
Sensor Material
316L Stainless Steel
Freeze Resistant Movement
No
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade 1A
Dial Face Material
Aluminum
Primary Scale Numeric Increments
20
Sensor Type
Bourdon Tube
Gauge Case Liquid
None
Compatible Process Media
Deionized Water
Maximum Pressure
160 psi
Operating Temperature Range
-40 Degrees to 200 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
4X
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
160 psi
Primary Scale Color
Black
Process Media Temperature - Maximum
250 Degrees F

Description

Industrial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP54 (Plug Vented), IP65 (Plug Closed), NEMA 4 (Plug Closed), Primary Pressure Range 0 to 160, Dry Dampening Feature None, Vibration Resistance None, Dial Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.