1" FNPT Bronze Ball Valve 2-Way

  • Mfr # NL9901A

  • Zoro # G8596341


product price:  $55.35
/ea

Key Features

Ball Material
Silicon Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NL9901A
Zoro #
G8596341
UPC #
094727983302
Country of Origin
Mexico

Dimensions

Pipe Size
1 in
Overall Length
3.27 in
Connection Size - Side 1
1 in
Handle Length
4.76 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in

Details

Ball Material
Silicon Bronze
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Max. Pressure
600 PSI CWP
Hose I.D.
1 in
Body Material
Bronze
Stem Material
Silicon Bronze
Temp. Range
up to 300 Degrees F
Ball Valve Product Group
Manual
Stem Type
Blowout Resistant
Handle Material
Plated Steel
Handle Type
Lever
Features
Non-Shock Cold Working Pressure, 41.4 Bar, Full Port, White Handle for Easy Lead-Free Identification, NIBCO Double-Oval Lead-Free Body Marking, Dezincification Resistant
Standards
MSS SP-110, NSF/ANSI 372
Seat Material
PTFE
Seal Material
EPDM
Maximum Pressure - Combustible Gas
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Color - Valve Handle
White
Connection Type - Side 2
NPT
Operating Temperature - Maximum
300 Degrees F
Maximum Pressure - Steam
100 PSI WSP
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Connection Gender - Side 1
Female

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.