Line Voltage Mechanical Thermostat, Heat or Cool, 35 to 80F, Screwdriver, 120 to 600V AC, 1C, 1H

  • Mfr # A70GA-2C

  • Zoro # G8628471


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Compatible System Type
Heating Element, Refrigeration
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
DPST
Number of Cooling Stages
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A70GA-2C
Zoro #
G8628471
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length
72 in
Sensing Bulb Dia.
3/8 in
Overall Width
4 in
Overall Height
3-1/4 in
Overall Depth
2-1/8 in
Mounting Hole Diameter
1/4 in, 3/8 in
Bulb Length
3 in

Details

Compatible System Type
Heating Element, Refrigeration
Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
DPST
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
35 to 80 Degrees F
Control Type
Screwdriver
Voltage
120 to 600V AC
Mounting
Flat Surface
Item
Line Voltage Mechanical Thermostat
Locked Rotor Amps @ 240V
18 A, 48 A
Locked Rotor Amps @ 120V
36 A, 96 A
Contact Rating Resistive @ 240V
6 A, 8 A
Includes
Remote Sensing Bulb
Contact Rating Resistive @ 120V
6 A, 16 A
Enclosure Type
Galvanized/Steel
Inductive Amps @ 240V
3 A, 8 A
Standards
CSA LR948/1222 01, UL SA516
Number of Switches
2
Sensor Type
Hydraulic Capillary Bulb (Copper)
Inductive Amps @ 120V
6 A, 16 A
Resistive Amps @ 208VAC
6 A, 9.2 A
Inductive Amps @ 208V
3.4 A, 9.2 A
For Use With
HVAC/R Applications
Contact Rating Resistive @ 277V
6 A, 7.2 A
Number of Relay Outputs
2
Number of Relay Inputs
2
Thermostat Type
Two-Circuit Indoor Single-Stage Controls
Differential Type
Adjustable
Pilot Duty Rating
125 VA @ 120 to 600V AC, 57.5 VA @ 120 to 300V DC
Minimum Operating Temperature
0 Degrees F
Temperature Differential
3 to 30 Degrees F
Temperature Sensitivity
+/-2 Degrees F
Minimum Control Temperature
35 Degrees F
Maximum Control Temperature
80 Degrees F
Contact Rating
120V AC, 208V AC, 240V AC, 277V AC, 480V AC, 600V AC
Maximum Operating Temperature
170 Degrees F
Number of Poles
1
Enclosure Finish
Baked Enamel
Enclosure NEMA Rating
1
Electrical Connection Type
Hardwired
Full Load Amps @ 240V AC
3 A, 8 A
Full Load Amps @ 120V AC
6 A, 16 A
Changeover Type
Automatic
Sensor Location
Remote
Contact Type
Snap Action
Temperature Scale
Fahrenheit/Celsius
Enclosure Color
Gray
Housing Material
Steel
Programming Capability
Not Programmable

Description

Remote-Bulb Control,H/C,3in Bulb Length

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.