Orng Mask 72Mmx54.8M Om, Pk16, 2.83" W x 54.8" L, Orange, Natural Rubber/Resin Adhesive, 16 PK
Mfr # ORANGE MASK
Zoro # G8633674
product price:Â $335.99
/pk 16, $21.00/ea
Sold in multiples of 7 for $2,351.93
Free Shipping & Returns
Key Features
Tape Color
Orange
Tape Length
54.8"
Tape Width
2.83"
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ORANGE MASK
Zoro #
G8633674
UPC #
-
Country of Origin
United States
Dimensions
Tape Length
54.8"
Tape Width
2.83"
Diameter
5.47
Tape Core Diameter
5.47"
Details
Item
Orng Mask 72Mmx54.8M Om,Pk16
Tape Color
Orange
Material
Fine Crepe Paper
Tape Adhesive
Natural Rubber/Resin
Tape Elongation
12
Tape Application
Designed for masking fiberglass molds (gel-coating) and composites where either semi-permanent or paste wax release agents. For marine and other OEM (bus, truck, RV, automotive) paint applications.
Type
Paper Masking Tape
Standards
Tested in accordance with UL723 / ASTM E84 and ASTM D-3833
Description
Orng Mask 72Mmx54.8M Om,Pk16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.