Men's 3 in Composite Toe Athletic Shoe, Blue/Tan, 8 1/2, M, RK4691

  • Mfr # RK4691

  • Zoro # G8643754


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RK4691
Zoro #
G8643754
UPC #
690774492738
Country of Origin
China

Dimensions

Size
8 1/2
Footwear Width
M
Height
3 in
Heel Height
Less Than 1/2 in
Size (PRINT)
8 1/2
Overall Height
3 in
Width
M

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Blue/Tan
Style Number
RK4691
Waterproof
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Dry
0.45
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Insulation Type
None
Chemical Resisting Sole
Yes
Upper Material
Fabric, Leather, Mesh
Non Metallic Upper
No
Footwear Sole Pattern
Slip Resistant
Outsole Material
Rubber
Upper Boot Material
Man Made
Mark II Slip Test Results- Dairy Tile Wet
0.46
For Outdoor Traction
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Wet
0.46
Insole System
Removable
Conductive
No
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
250 Degrees F
Liner Material
Mesh
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Toe Shape
Round
Metatarsal System
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Last Number or Name
TrueFlex
Wide Toe Cap
Yes
Insulated
No
Completely Non Metallic
No
Midsole Material
EVA
Upper Material Description
Synthetic
Removable Insole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Blue
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Footwear Shank Type
None
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Footwear Style
Athletic Shoe
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Wet): 0.46
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Wide Toe Cap
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Technology
Moisture Wicking
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Slip-Resistance Value - Mark II - Wet
0.46
Puncture-Resistant Sole (PRINT)
No
Insole Technology
Removable
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Fabric, Leather, Mesh
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
0.45
Construction
Cemented
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Oily
0.46
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Tan, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.