Viking
Viking Safety Poly/Cotton LS T-Org
Mfr # 6015O-XL
Zoro # G8742745
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Pullover
- Color Orange
- Material Polyester/Cotton
- Fits Chest Size 47 in to 119-1/2 in
- Standards ANSI/ISEA 107-2015 Type R, Class 3, CSA Z96-15 Class 2, Level 2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Safety Poly/Cotton LST-Navy 6015N-XXXXL
- VIKING Viking Safety Poly/Cotton LST-Navy 6015N-L
- VIKING Viking Safety Poly/Cotton LS T-Grn 6015G-M
- VIKING Viking Safety Poly/Cotton LS T-Grn 6015G-XXXXL
- VIKING Viking Safety Poly/Cotton LS T-Org 6015O-XXXL
- VIKING Viking Safety Poly/Cotton LS T-Org 6015O-XXXXL
- VIKING Viking Safety Poly/Cotton LS T-Org 6015O-M
- VIKING Viking Safety Poly/Cotton Tee-Grn 6000G-M
- VIKING Viking Safety Poly/Cotton LST-Navy 6015N-XXL
- PIP Fleece Hooded Sweatshirt, 8oz, Polyester 323-HSSEOR-4X
- TINGLEY Job Sight Hi-Vis T-Shirt, Short Sleeve, Lime, 5XL S75022
- Viking High Visibility Shirts & Sweatshirts