Tough Duck
3XL Hi-Vis Sweatshirt, Black
Mfr # S49421
Zoro # G1872678
original price:
$140.82
25% off
new price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Black
- Features Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
- Standards ANSI 107-2015 Type O, Class 1
- Number of Outside Pockets 2
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Single Use Gloves, Nitrile, Powder Free Blue, 50 PK (8005PFM)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, L, 12PK (KV300-L)
- SELLSTROM Safety Glasses X330 Series (S73471)
- GEORGIA BOOT Giant Waterproof High Romeo Boot, 9M (GB00084)
- TOUGH DUCK Large Hi-Vis Sweatshirt, Black (S49411)
- TOUGH DUCK Medium Hi-Vis Sweatshirt, Black (S49411)
- TOUGH DUCK XL Hi-Vis Sweatshirt, Black (S49411)
- TOUGH DUCK 2XL Hi-Vis Sweatshirt, Black (S49421)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWTBX-YL)
- OCCUNOMIX Long Sleeve T-Shirt, 3XL, ANSI Class 2 (LUX-LSET2B-Y3X)
- OCCUNOMIX T-Shirt, Mens, 3XL, Yellow (LUX-SSETP2B-Y3X)
- Tough Duck High Visibility Clothing