Occunomix

Long Sleeve T-Shirt, 2XL, ANSI Class 2


original price: $10.79
4% off
new price: $10.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Closure Type Pullover
  • Material Polyester
  • Fabric Weight 3.8 oz
  • Fits Chest Size 46 in to 50 in
  • Back Stripe Pattern X
See all product information

Product Information

Dimensions

Size 2XL
Fits Chest Size 46 in to 50 in
Reflective Stripe Width 2 in
Size-Body Type Regular
Minimum Chest Size 46 in
Maximum Chest Size 50 in

Details

Item Short Sleeve T-Shirt
Closure Type Pullover
Color Orange
Material Polyester
Fabric Weight 3.8 oz
Back Stripe Pattern X
Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Number of Outside Pockets 1
Features Up to UPF 30 Protection
Gender Unisex
ANSI Class 2
Shirt Style T-Shirt
Reflective Stripe Border Color Silver
Sleeve Type Short
Front Closure Type Pullover
Pocket Locations Left Chest
Series LUX-SSTP2BX
Collar Style Tagless Collar
ANSI Type R
Garment Features Birdseye Texture
Reflective Stripe Main Color Silver
Reflective Stripe Border Type None
Moisture-Wicking Yes

Description

Short Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Orange, Size 2XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Short, Maximum Chest Size 50 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.