Square Washer, Fits Bolt Size 1 1/2 in , Steel Galvanized Finish

  • Mfr # Z8886G

  • Zoro # G8765438


product price:  $11.39
/ea

Key Features

Material
Steel
Finish
Galvanized
For Screw Size
1 1/2 in
Minimum Thickness
15/64 in
Maximum Thickness
17/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z8886G
Zoro #
G8765438
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1 1/2 in
Minimum Thickness
15/64 in
Maximum Thickness
17/64 in
Inside Diameter
1.563 in
Outside Dia.
3
Inside Dia.
1.562
Thickness
0.25
Fits Bolt Sizes
1-1/2
Washer Length
3 in
Washer Width
3 in

Details

Item
Square Washer
Material
Steel
Finish
Galvanized
System of Measurement
Inch
Rockwell Hardness
B55 - B89
Application
Shimming & Construction
Dimensional Standards
AMPG 2017 SQ.01
Material Grade/Class
Case Hardened
Style
Square
Product Type
Washer
Washer Type
Standard
FDA Approved
Not FDA Approved
Made in North America
Made in North America
Type
Square Washer
Material Quality Standards
ASTM A108

Description

Square Washer, Dimensional Standards AMPG 2017 SQ.01, Material Steel, Material Grade/Class Case Hardened, Finish Galvanized, For Screw Size 1 1/2 in, Inside Diameter 1.563 in, Outside Diameter Not Applicable, Maximum Thickness 0.265 in, System of Measurement Inch, Minimum Thickness 0.235 in, Made in North America Made in North America, Material Quality Standards ASTM A108

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.