Flat Washer, For Screw Size 1/2" , Brass Plain Finish

  • Mfr # Z9219BR

  • Zoro # G8767057

CAD Available

product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

CAD Drawing
Material
Brass
Finish
Plain
For Screw Size
1/2"
Outside Diameter
1.062
Minimum Thickness
0.188
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z9219BR
Zoro #
G8767057
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2"
Outside Diameter
1.062
Minimum Thickness
0.188
Maximum Thickness
3/16 in
Inside Diameter
0.531 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Brass
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Type
Flat Washer
Rockwell Hardness
B60
Application
Low Friction
Thickness Tolerance
+0.005/-0.020 in
Material Grade/Class
Commercial Alloy 360
Dimensional Standards
AMPG 2001 FL.01
Style
Component Thick
FDA Approved
Not FDA Approved
Hardness
78 HRC
Tensile Strength
58,000 psi
Made in North America
Made in North America
Resistance Properties
Corrosion-Resistant, Rust-Resistant
Material Quality Standards
ASTM B16

Description

Flat Washer, Dimensional Standards AMPG 2001 FL.01, Material Brass, Finish Plain, For Screw Size 1/2 in, Inside Diameter 0.531 in, Outside Diameter 1 1/16 in, Maximum Thickness 0.188 in, System of Measurement Inch, Minimum Thickness 0.187 in, Made in North America Made in North America, Material Quality Standards ASTM B16, Resistance Properties Corrosion-Resistant, Rust-Resistant, Tensile Strength 58,000 psi, Thickness Tolerance +0.005/-0.020 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products