Electric Food Grade Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 230/460V AC, White

  • Mfr # NER003L-FG-15

  • Zoro # G8912906


product price:  $6,438.99
/ea
Free Shipping & Returns

Key Features

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER003L-FG-15
Zoro #
G8912906
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
13 13/16 in
Housing Width
8 1/2 in
Housing Depth
13 13/16 in
Body Depth
13 13/16 in
Body Width
8 1/2 in
Controller Cord Length
11 ft
Minimum Retracted Length
14 19/32 in
Lifting Hook Opening Width
13 13/16 in
Maximum Lifting Length
15 ft
Mfr. Warranty Length
1 yr
Body Length
13 13/16 in

Details

Color
White
Electric Hoist Item
Food Grade Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
Lift Speed
15 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ASME B30.16, ASME HST-1M, FDA Approved, RoHS Compliant
Voltage
230/460V AC
Fits Brand
Harrington Hoists Inc
Control Cord
11 ft
Brake
DC Current
Clutch
Friction
Lubrication
Food Grade Oil
Control
110V Push Button Control Pendant
Amps @ Low Volts
3.4 A
Thermal Protection
Included
Number of Speeds
1
Reeving
1
Finish
Epoxy Paint
Hz
60
Item
Electric Chain Hoist
Classification
H4
Trolley Configuration
Hook Mounted - No Trolley
Current at Min. Voltage
3.4 A
Pendant IP Rating
IP65
Headroom
13 13/16 in
Fixed Lift Speed
15 fpm
Includes Brake
Brake Included
Chain Finish
Epoxy Painted
Programmable
Non-Programmable
Lifting Hook Material
Carbon Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Number of Reeves
1
Number of Load Chains
1
Controls
Push Button Pendant
Starts and Stops per Hour
360
Maximum Lifting Capacity
500 lb
Clutch Type
Friction
Motor Horsepower
3/4 hp
Overload Protection Included
Yes
Current at Max. Voltage
3.4 A
Mount Type
Hook Mounted - No Trolley
Duty Classification
H4
Includes Clutch
Clutch Included
Body Finish
Epoxy Painted
Brake Type
DC Current
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Operating Voltage
230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 230/460V AC, Headroom 13 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.